Shop LEVITON

Plugs and Receptacles

  • Mfr # 2GM73-GY
  • Zoro # G222586921

product price: 
$
18.15
/ea

Key Features

Number of 1/2 in Back Knockouts
4
Overall Height
11 7/16 in
Overall Depth
8 3/4 mm
Hazardous Location Specification
Not Rated
Box Height
11 7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2GM73-GY
Zoro #
G222586921
UPC #
78477810033
Country of Origin
India

Dimensions

Overall Height
11 7/16 in
Overall Depth
8 3/4 mm
Box Height
11 7/16 in
Box Depth
2 1/8 in
Box Width
4 1/2 in
Overall Width
114 1/2 mm

Details

Number of 1/2 in Back Knockouts
4
Hazardous Location Specification
Not Rated
For Environment
Outdoor
For Construction Type
New Construction, Remodel
NEMA Enclosure Rating
3R
Number of 1 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Material
Aluminum
Number of 1/2 in Side Knockouts
0
IP Rating
IP66
Number of 3/4 in Back Knockouts
0
Item
Weatherproof Box
Standards
ISO 9001:2015
Hub Type
Feed Through
Box Shape
Rectangular
Number of Gangs
2
Ceiling Fan Rated
Not Rated
Color
Gray
Capacity
52 cu in
Shell Material
Aluminum
Wire Color
Gray

Description

Weatherproof Box, Number of Gangs 2, Bracket Type Not Applicable, Capacity 52 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.