Shop BATTERY DOCTOR
See all product information
Create Account
Toggle Switch, Chrome, On/Off
- Mfr # 20521
- Zoro # G5005659
product price:Â
$
7.85
/ea
Key Features
Voltage Rating
12V DC
Features
Blue LED
Mounting Style
Panel Mount
Switch Function
On/Off
Includes
Back Up Collar, Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20521
- Zoro #
- G5005659
- UPC #
- 010054205214
- Country of Origin
- China
Dimensions
- Mounting Hole Diameter
- 1/2 in
Details
- Item
- Automotive Switch
- Voltage Rating
- 12V DC
- Features
- Blue LED
- Mounting Style
- Panel Mount
- Switch Function
- On/Off
- Includes
- Back Up Collar, Nut
- Contact Form
- SPST
- Switch Type
- Toggle Switch
- Body Color
- Black
- Mount Type
- Panel Mount
- DC Current Rating
- 25 A @ 12V DC
- Termination Style
- 1/4 in Male
- Actuator Color
- Silver
- Number of Connections
- 3
Description
On/Off Heavy Duty Blue Led Illuminated Metal Toggle-25A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov