Ceramic Bakeware Red

  • Mfr # NCCREX55
  • Zoro # G500670069
product price: 
$
50.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCCREX55
Zoro #
G500670069
UPC #
842893133713
Country of Origin
China

Description

Features: - Made of High-Quality Glaze - Attractive, Stylish Non-Stick Ceramic Coating - Premium Food Grade Bake Pan Construction - Unique Wavy Pattern Design - Environmental-Friendly Baking Pans - Long-Lasting Color, Stain-Resistant, and Easy Clean Up - Durable and Safety under High Temperature - Exquisite Double Ear Handles Design - Dishwasher Safe with Porcelain and Crystal Washing Function - Non-slip Double Handles for Safety Use - Can be used in the Oven, Microwave, and Refrigerator - No Direct Fire and Induction Cooker Allowed - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Dessert Baking - PTFE/PFOA/PFOS Free What's in the Box: - Large Ceramic Baking Pan - Medium Ceramic Baking Pan - Small Ceramic Baking Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Non-Stick Ceramic Coating - Coating Thickness: 0.6mm - Large Size (L x W x H): 14.69'' x 8.5'' x 2.64'' -inches - Medium Size (L x W x H): 10.75'' x 6.89'' x 2.17'' -inches - Small Size (L x W x H): 7.87'' x 5.2'' x 1.69'' -inches

Ratings & reviews