Shop OHAUS

Food Scale, LED, 0.002 lb/1 g

  • Mfr # V22PWE6T
  • Zoro # G8519445

product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.002 lb/1 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V22PWE6T
Zoro #
G8519445
UPC #
-
Country of Origin
China
Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.002 lb/1 g
Scale Display
LED
Washdown
Yes
Application Modes
Food Processing, Packaging, Portioning, Washdown
Includes
100 to 240V AC Universal Power Supply
Housing Material
ABS Plastic
Scale Item
Compact Bench Scale
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Scale Readability
0.002kg/0.005 lb.
Platform Material
Stainless Steel
Scale Sub-Category
Food Scale
Green Environmental Attribute
Product is Rechargeable
Body Material
ABS Plastic
Scale Use Location
Food Processing, Harsh Environment
Remote Control/Display
Integrated
Scale Functions
Portioning
Weight Capacity - Metric
6 kg
Scale Mechanism
Digital
Product Type
Food Scale
Weight Capacity - Imperial
15 lb
Scale Features
Food Processing
NTEP Rating
Not NTEP Rated
IP Rating
IPX8
Weighing Surface Material
Stainless Steel

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Height
4 7/8 in
Overall Length
11 3/16 in
Overall Depth
11 in

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.002 lb/1 g, Overall Width 10 1/8 in, Overall Depth 11 in, Overall Height 4 7/8 in, Scale Functions Portioning, Scale Features Food Processing, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Interface Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.