Shop MSA SAFETY
See all product information
Create Account
USB Cable
- Mfr # 10216614
- Zoro # G501109186
product price:Â
$
17.79
/ea
Key Features
Length
10 in
Color
Black
Standards
ANSI Z359.14, FCC, OSHA
For Use With
MSA V-Form Harness
RFID Equipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10216614
- Zoro #
- G501109186
- UPC #
- 641817212653
- Country of Origin
- China
Dimensions
- Length
- 10 in
Details
- Item
- USB Cable
- Color
- Black
- Standards
- ANSI Z359.14, FCC, OSHA
- For Use With
- MSA V-Form Harness
- RFID Equipped
- No
- Brand and Series
- V-TEC(R) io1
- Includes Hardware
- Yes
- Product Type
- USB Cable
- Wire Color
- Black
- Compatible Product Type
- MSA V-Form Harness
Description
USB Cable, Length 10 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Not Applicable, Product Type USB Cable, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.