Shop VERBATIM
See all product information
Create Account
CD-R 700MB 52X Silver Inkjet Printable - 50pk Spindle - 50 Pack
- Mfr # 95005
- Zoro # G314878576
product price:Â
$
15.89
/pk of 50, $0.32/ea
Sold in multiples of 6Â pks for
$95.34
Key Features
Capacity
700 MB
Color
Silver
Packing
Spindle
Max. Recording Time
1.33 Hour
Printable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95005
- Zoro #
- G314878576
- UPC #
- 23942950059
- Country of Origin
- Taiwan, Province of China
Details
- Item
- CD Recordable Media
- Capacity
- 700 MB
- Color
- Silver
- Packing
- Spindle
- Max. Recording Time
- 1.33 Hour
- Printable
- Yes
- Media Formats
- CD-R
- Max. Write Speed
- 52x
- Print Technology
- Inkjet
- Maximum Write Speed
- 52x
- Maximum Recording Time
- 1.33 Hour
Description
VERBATIM CD-R 700MB 52X SILVER INKJET PRINTABLE - 50PK SPINDLE - UP TO 80 MINUTE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.