Shop DIODE LED
Create Account
LO-PRO Wet Loc Jct Box Driver Combo - 24V OMNIDRIVE ELV - 45W
- Mfr # DI-TD-24V-45W-LPS3R
- Zoro # G501256453
product price:
$
272.25
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
- DI-TD-24V-45W-LPS3R
- Zoro #
- G501256453
- UPC #
- 848333029639
- Country of Origin
- China
Description
LO-PRO Small NEMA3R Wet Location Junction Box and Driver Combo - 24V OMNIDRIVE Electric Dimmable Driver - 45W
OMNIDRIVE® Electronic Dimmable LED Drivers are our best-selling dimmable power supplies. They offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.
LO-PRO NEMA 3R Junction Box is an outdoor enclosure against weather and environmental hazards. Certified UL 2108, UL 508A, and UL 1598 for power supplies and other electrical components that require ultimate protection against the elements. This product is designed and engineered by Elemental LED Inc. in Reno, Nevada.
OMNIDRIVE® Electronic Dimmable LED Drivers are our best-selling dimmable power supplies. They offer superior dimming performance for the widest selection of dimming switches. The built-in electronic filter eliminates flicker and provides the smoothest dimming from 100% down to 10%. They offer superior dimming performance for an LED power supply when paired with: TRIAC dimmer controls, magnetic low voltage (MLV), electronic low voltage (ELV) and incandescent/halogen dimmer switches, as well as 3/4/5-way and on/off switching.
LO-PRO NEMA 3R Junction Box is an outdoor enclosure against weather and environmental hazards. Certified UL 2108, UL 508A, and UL 1598 for power supplies and other electrical components that require ultimate protection against the elements. This product is designed and engineered by Elemental LED Inc. in Reno, Nevada.