Shop MILLER ELECTRIC
See all product information
Create Account
Drive Roll Kit, Solid, Miller
- Mfr # 087132
- Zoro # G501770478
product price:Â
$
168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Intermediate Guide, Wire Inlet Guide
Type
Drive Roll Kit
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
Number of Drive Rolls
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 087132
- Zoro #
- G501770478
- UPC #
- 715959097451
- Country of Origin
- United States
Dimensions
- Minimum Wire Diameter
- 0.023 in
- Maximum Wire Diameter
- 0.025 in
Details
- Item
- Drive Roll Kit
- Includes
- Intermediate Guide, Wire Inlet Guide
- Type
- Drive Roll Kit
- Application
- MIG Welding
- Welding Processes
- MIG Welding (GMAW)
- Number of Drive Rolls
- 4
- For Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- For Wire Feeder Model
- 301499, 301499001, 951779, 951780
- Compatible with Brand
- Miller
- Drive Roll Type
- V-Groove
- For Wire Type
- Solid
- For Welder Model
- 903773, 907028, 907300, 907474
- For Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
- Process
- MIG Welding (GMAW)
- Compatible Brand
- Miller
- Compatible Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- Compatible Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
- Compatible Welder Model
- 903773, 907028, 907300, 907474
- Compatible Wire Feeder Model
- 301499, 301499001, 951779, 951780
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.025 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, For Welder Model 903773, 907028, 907300, 907474, For Wire Feeder Model 301499, 301499001, 951779, 951780, For Wire Feeder Series 20 Series, 24A, 54 Series, R-115, Welding Processes MIG Welding (GMAW), Application MIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.