MIG Gun, Magnum Pro 100L

  • Mfr # K4528-1-8P
  • Zoro # G502203845
product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum Pro 100L
Gas Diffuser Number
KP3076-1
Maximum Wire Diameter
0.045 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4528-1-8P
Zoro #
G502203845
UPC #
015082867342
Country of Origin
Mexico
Item
MIG Gun
Neck Tube Type
Fixed
Handle Type
Curved
Series
Magnum Pro 100L
Gas Diffuser Number
KP3076-1
Tip Series
Magnum Pro 350A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
100 A
Spool Included
No
MIG Gun Type
MIG Gun
Duty Cycle
100 %
Cooling Method
Air-Cooled
For Wire Type
Flux-Cored, Solid
Neck Tube Angle
60 Degrees
For Gas Type
Mixed Gas
Nozzle Series
Magnum Pro 350A
For Rear Connection Type
8-Pin
Model
K4528-1-8P
Liner Series
KP45-40-15
Application
MIG
Enhanced Process
Pulsed MIG (GMAW-P)
Contact Tip Series
Magnum Pro 350A
MIG Gun Model
K4528-1-8P
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Amperage - Maximum
100 A
MIG Gun Series
Magnum Pro 100L

Dimensions

Maximum Wire Diameter
0.045 in
Cable Length
10 ft

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Magnum Pro 100L, Maximum Current 100 A, Duty Cycle 100 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 10 ft, For Rear Connection Type 8-Pin, Handle Type Curved, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model K4528-1-8P, Tip Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable, Application MIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews