Shop POST-IT
See all product information
Create Account
Tabs, Post-It, Solid, 2, Assrt Pk
- Mfr # MMM686PWAV
- Zoro # G501824805
product price:Â
$
3.79
/pk of 24, $0.16/ea
Sold in multiples of 2Â pks for
$7.58
Key Features
Type
Write-on
Height
1-1/2 in
Tab Color
Pink, Blue, White, Purple
Color
Purple, Blue, White, Pink
Features
Durable, Repositionable, Tear Resistant, Reusable, Wear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMM686PWAV
- Zoro #
- G501824805
- UPC #
- 51141340135
- Country of Origin
- United States
Dimensions
- Height
- 1-1/2 in
- Width
- 2 in
Details
- Type
- Write-on
- Tab Color
- Pink, Blue, White, Purple
- Item
- File Tab
- Color
- Purple, Blue, White, Pink
- Features
- Durable, Repositionable, Tear Resistant, Reusable, Wear Resistant
Description
Post-it Filing Tabs make it simple to name and label files. Great for storing and retrieving documents and displaying an organized and professional image. 2" tabs are tough and long-lasting. They stand up to repeated use. They are easy to write on, apply and reposition. Filing tabs offer plenty of space for labeling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.