63274 Drop Front Expanding File Pocket- Top Tab- 5 1/4"- Letter- Brown- 10/Box
- Mfr # 63274
- Zoro # G203704207
product price:Â
$
73.19
/ea
Key Features
Width
12-3/16 in
Color
Brown
Material
Redrope
Sheet Size
8-1/2" x 11-1/2"
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63274
- Zoro #
- G203704207
- UPC #
- 78973632740
- Country of Origin
- China
Dimensions
- Width
- 12-3/16 in
- Sheet Size
- 8-1/2" x 11-1/2"
- Height
- 4-1/2 in
- Depth
- 9-7/8 in
- Length
- 9 7/8"
- Folder Thickness
- 12.5 pt
- Expansion Size
- 5-1/4 in
Details
- Item
- Expanding File
- Color
- Brown
- Material
- Redrope
- Sheet Capacity
- 1200
- Features
- Tyvek Gusset, Durable, Tear Resistant, Wear Resistant, Reinforced Gusset, Flap
- Green Environmental Attribute
- Environmentally Friendly
- Tab Location
- Top
- Sheet Standard
- Letter
- Certifications
- Sustainable Forestry Initiative (SFI)
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.