M12 23 Gauge Pin Nailer (Tool Only)

  • Mfr # 2540-20

  • Zoro # G501866225


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Series
M12
Firing Mode
Sequential
Requires
Rechargeable Battery to Operate
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2540-20
Zoro #
G501866225
UPC #
045242588299
Country of Origin
Viet Nam

Dimensions

Depth Control
Tool Free Depth-of-Drive
For Nail Length Range
1/2 in to 1 3/8 in
For Nail Shank Diameter
0.64 mm
Overall Width
2 1/2 in
Overall Height
7 5/8 in
Overall Length
8 5/8 in
For Nail Length - Minimum
1/2 in
For Nail Length - Maximum
1 3/8 in
For Nail Shank Diameter - Minimum
0.64 in

Details

Item
Nail Gun
Voltage
12 V DC
Series
M12
Firing Mode
Sequential
Requires
Rechargeable Battery to Operate
Standards
UL Listed
Collation Type
Adhesive
Tool Weight
3.3 lb
Housing Material
Plastic
Green Environmental Attribute
Product is Rechargeable
Includes
Bare Tool
Collation Angle
Straight
Handle Type
D-Handle
Magazine Capacity
120
Features
Double-Action Trigger, Dry Fire Lockout Mechanism, Interchangeable, Non-Marring, Precision Point Tips, Magazine Reload Indicator, Reversible Belt Clip
Tip
No Mar
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
Yes
Charger Included
No
Power Source
Cordless
Number of Fuel Cells Included
0
Number of Batteries Included
0
Case Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
For Nail Gauge
23 ga
Collation Style
Strip
Product Type
Pin Nailer
Nail Gun Type
Pin
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Tip Type
No Mar
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Number of Chargers Included
0
Tool Series
M12(TM)

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 12 V DC, Milwaukee, Series M12, Tip No Mar, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 23 ga, For Nail Length Range 1/2 in to 1 3/8 in, For Nail Shank Diameter 0.64 mm, Built-In Light Yes, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Included No, Housing Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.