Door
- Mfr # VS99D
- Zoro # G502231848
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Overall Length
10.74 in
For Use With
Alfa International Hl200, Hl300, Hl600, Hl800; Hobart Corp A-120, A-120T, A-200, A-200T, A-600T, D-300, D-300-DT, D-330, D-340, H-600, H-600T, L-800, L20, M-802, P-660, PD35, PD70; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660; Intedge GS99, VS99S
Fits Brand
Alfa International; Hobart; Intedge
Height
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS99D
- Zoro #
- G502231848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10.74 in
- Height
- 9.75 in
- Width
- 11 in
Details
- Item
- Door
- Material
- Cast Aluminum
- For Use With
- Alfa International Hl200, Hl300, Hl600, Hl800; Hobart Corp A-120, A-120T, A-200, A-200T, A-600T, D-300, D-300-DT, D-330, D-340, H-600, H-600T, L-800, L20, M-802, P-660, PD35, PD70; Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660; Intedge GS99, VS99S
- Fits Brand
- Alfa International; Hobart; Intedge
- For Use On
- 60, 80 and 140 qt Mixers
Description
;Height: 8", 203 Mm;Material(S): Cast Aluminum;Weight: 3.366 Lb;Width: 4-1/2", 115 Mm;Note: 30Qt Beater For Use On 60, 80, & 140 Qt Mixers;Models Used In:;Alfa International Hl200, Hl300, Hl600, Hl800;Hobart Corp A-120, A-120T, A-200, A-200T, A-600T, D-300, ;D-300-Dt, D-330, D-340, H-600, H-600T, L-800, L20, M-802, ;P-660, Pd35, Pd70, 12;Hobart Mixer/Prep A-200, A-200T, A-600T, H-600, H-600T, P-660;Intedge Gs99, Vs99S
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.