Shop INOVATE
See all product information
Create Account
6-Inch Flush Brown Vent But Without A Collar, Offering More Flexibility
- Mfr # 6WVB-NC
- Zoro # G623400680
product price:
$
65.95
/ea
Key Features
Length
8.514 in
Width
1.5 in
Application
Wall Vent
Includes
Damper, Screen
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVB-NC
- Zoro #
- G623400680
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- Includes
- Damper, Screen
- Color
- Brown
- Material
- Galvalume® steel, powder-coated
- For Use With
- 6" Duct
Dimensions
- Length
- 8.514 in
- Width
- 1.5 in
- Inside Diameter
- 6 in
- Height
- 8.514 in
Description
flush-mounted 6-inch metal wall vent in brown, and the "NC" means it comes without a built-in collar. This gives you flexibility for custom duct transitions or non-standard installations. It’s designed for exterior applications like dryer venting or general ventilation, providing a durable, flush aesthetic with weather resistance and a brown finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.