Shop ALLPOINTS
See all product information
Create Account
Brass Cap
- Mfr # 264107
- Zoro # G502246101
product price:Â
$
1.59
/ea
Sold in multiples of 5 for
$7.95
Key Features
For Use With
Tightening Core Valve # 26-4108
Features
Core Wrench Top
Height
0.70 in
Length
0.50 in
Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264107
- Zoro #
- G502246101
- UPC #
- -
- Country of Origin
- United States
- Item
- Service Valve Cap
- For Use With
- Tightening Core Valve # 26-4108
- Features
- Core Wrench Top
- Material
- Brass
Dimensions
- Height
- 0.70 in
- Length
- 0.50 in
- Width
- 0.50 in
Description
Service Valve W/ Core Wrench Top.;For Tightening Core Valve # 26-4108
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.