Shop HENNY PENNY
See all product information
Create Account
Transformer
- Mfr # 29521
- Zoro # G502295949
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
3.375 in
Length
5.75 in
Voltage
10/24V
Width
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29521
- Zoro #
- G502295949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.375 in
- Length
- 5.75 in
- Width
- 4.375 in
Details
- Voltage
- 10/24V
Description
, Primary 120V, Secondary 24V @ 3 Amps And; 10V @ 1.5 Amps;( 10 ) 3/16" Tabs, 2 Mount Holes, ?" Ctrs;Exposed Coil;Henny Penny Fryer 680
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.