IMV Water Valve
- Mfr # IMV-865
- Zoro # G7616664
product price:Â
$
45.79
/ea
Key Features
For Use With
Low Flow Applications
For Use With Mfr. Model Number
4A086501
Features
3/4 gpm
Fits Brand
Hoshizaki
Type
1/2 in ID Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMV-865
- Zoro #
- G7616664
- UPC #
- 662013220563
- Country of Origin
- Mexico
- Item
- Low Flow Ice Machine Water Valve
- For Use With
- Low Flow Applications
- For Use With Mfr. Model Number
- 4A086501
- Features
- 3/4 gpm
- Fits Brand
- Hoshizaki
- Type
- 1/2 in ID Hose
- Compliance
- UL
- Material
- Polypro
- Material of Construction
- Polypro
- Compatible Product Type
- Low Flow Applications
Dimensions
- Size
- 3/4 gpm
- Fits Chest Size
- 3/4 gpm
- Bottle Size
- 3/4 gpm
- Size - Alpha
- 3/4 gpm
- Container Size
- 3/4 gpm
Description
Low Flow Ice Machine Water Valve, Fits Brand Hoshizaki, For Use With Mfr. Model Number 4A086501, 1/2 in ID Hose, Size 3/4 gpm, Material of Construction Polypro, For Use With Low Flow Applications, Compliance UL, Features 3/4 gpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.