Shop FATH
See all product information
Create Account
Roller
- Mfr # 093024
- Zoro # G503457025
product price:Â
$
7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Material
Polyamide
Wheel Diameter
47 mm
Overall Height
47 mm
Overall Width
19.6 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 093024
- Zoro #
- G503457025
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Wheel Diameter
- 47 mm
- Overall Height
- 47 mm
- Overall Width
- 19.6 mm
Details
- Item
- Roller Wheel
- Material
- Polyamide
- Color
- Black
- Finish
- Unfinished
- System of Measurement
- Metric
- Compatible Brand and Series
- 15 Series, 30 Series, 40 Series
- Product Type
- Roller Wheel
- Includes Fasteners
- No
- Number of Mounting Holes
- 1
- Series
- 15 Series, 30 Series, 40 Series
Description
Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.