Shop ENCORE PACKAGING
See all product information
Create Account
2" Wiper Plate - Tape Dispenser Replacement 10 per pack
- Mfr # E635-2P
- Zoro # G713342241
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
For Use With
EP-635-2
Max. Tape Width
0.625 in
Length
2.125 in
Material
Plastic
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E635-2P
- Zoro #
- G713342241
- UPC #
- 810123422685
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Tape Width
- 0.625 in
- Length
- 2.125 in
- Height
- 3 in
Details
- For Use With
- EP-635-2
- Material
- Plastic
- Color
- Silver
- Type
- Replacement wiper plate for 2" tape dispensers
Description
2" Wiper Plate - Tape Dispenser Replacement - 10 Plates per Pack
- Replacement tape dispenser wiper plate
- Compatible with: EP-635-2
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.