Shop TURTLE WAX
See all product information
Create Account
T9 1 Step Wax & Dry - 26 oz.
- Mfr # 155240
- Zoro # G504146010
product price:Â
$
40.65
/ea
Key Features
Size
4.37 x 2.48 x 11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155240
- Zoro #
- G504146010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4.37 x 2.48 x 11.25 in
Description
Features
- 1 Step Wax & Dry.
- Capacity - 26 oz.
- Just Wash Car.
- Rinse, Spray & Dry.
- Quickest Way To A High Gloss Turtle Wax Shine.
- Formulated With A Blend Of Carnauba Wax & Protective Polymers For Shine & Protection.
- Dimension - 4.37 x 2.48 x 11.25 in.
- Item Weight - 1.62 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.