Shop JOHNSON CONTROLS
See all product information
Create Account
Pneumatic Control, Blue, 9V
- Mfr # WTL-WRG-00
- Zoro # G504223247
product price:Â
$
2,690.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel
Includes
One 900 MHz antenna, One Ethernet cable, One power supply, One WTL Gateway (Blue box), requires 120 VAC outlet
Compatible Manufacturer Model Number
WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00
Compatible Brand and Series
WLT
Overall Length
4 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTL-WRG-00
- Zoro #
- G504223247
- UPC #
- 662011775102
- Country of Origin
- China
- Item
- Gateway
- Material
- Aluminum, Steel
- Includes
- One 900 MHz antenna, One Ethernet cable, One power supply, One WTL Gateway (Blue box), requires 120 VAC outlet
- Compatible Manufacturer Model Number
- WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00
- Compatible Brand and Series
- WLT
- Voltage
- 9V DC @ 1.7A
- Color
- Blue
- Wireless
- Yes
- Standards
- FCC Part 15 Class B, Industry Canada IC: ICES-003 Class B, RoHS Compliant (EU Directive), UL/cUL 60950-1, UL/cUL 62368-1
- Function
- LoRa Wireless Gateway
- Wireless System Compatibility
- LoRa
- Compatible Product Type
- WLT
- Shape
- Rectangle
- Accessory Type
- Gateway
- Shell Material
- Aluminum, Steel
- Wire Color
- Blue
Dimensions
- Overall Length
- 4 3/16 in
- Overall Height
- 6 3/8 in
- Overall Depth
- 1 11/16 in
- Overall Width
- 4 3/16 in
Description
Gateway, Air Flow Not Applicable, Color Blue, Compatible Grainger Part Number 793K24, 793K25, 793K26, 793K27, 793K28, 793K29, 793K30, 793K31, 793K32, 793K33, Compatible Manufacturer Model Number WTL-CVR-00, WTL-GBC-00, WTL-PD1-00, WTL-PD2-00, WTL-PD3-00, WTL-PR1-00, WTL-PR2-00, WTL-PR3-00, WTL-SK-00, WTL-WRG-00, Connection Size Not Applicable, Function LoRa Wireless Gateway, Includes One 900 MHz antenna, One Ethernet cable, One power supply, One WTL Gateway (Blue box), requires 120 VAC outlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.