Shop STENS
See all product information
Create Account
Solid Braid Starter Rope 100'
- Mfr # 146-001
- Zoro # G504263250
product price:Â
$
18.69
/ea
Key Features
Overall Length
100 ft
Outside Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146-001
- Zoro #
- G504263250
- UPC #
- 23899007912
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 100 ft
- Outside Dia.
- 3/32 in
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.