Shop ZORO SELECT
See all product information
Create Account
Garden Hose Adapter, 3/4"x3/4", GHTxGHT
- Mfr # 707403-12
- Zoro # G9079655
product price:Â
$
8.69
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Number of Outlets
2
Connection
3/4" FGH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 707403-12
- Zoro #
- G9079655
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Garden Hose Connector, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Brass x Brass, CW510L, Overall Length 1 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G