Shop PROPAC
See all product information
Create Account
BASIC NURSING KIT - PP
- Mfr # K5101-PP
- Zoro # G504417998
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Width
19
Length
29
Height
12
Net Weight
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K5101-PP
- Zoro #
- G504417998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19
- Length
- 29
- Height
- 12
Details
- Net Weight
- 48
Description
ProPac Nursing Responder Kit-Standard is designed to support emergency shelters or similar disaster scenarios.
The Standard Model kit provides a solution to shelf life expiration by reducing the number of expiring components such as OTC medication.
Components are organized for speed and efficiency using pre-packed sub-kits.
Built for mobility and durability. Components are packed into our large rolling duffle which is easy to handle and transport.
The Standard Model kit provides a solution to shelf life expiration by reducing the number of expiring components such as OTC medication.
Components are organized for speed and efficiency using pre-packed sub-kits.
Built for mobility and durability. Components are packed into our large rolling duffle which is easy to handle and transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.