Statement 39" slidebar, 3.5625 in. L, Brass/Plastic, Polished Chrome
- Mfr # K-26313-CP
- Zoro # G504846712
product price:Â
$
234.41
/ea
Free Shipping & Returns
Key Features
Length
3.5625 in.
Finish
Polished Chrome
Material
Brass/Plastic
Color
Polished Chrome
Height
40 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-26313-CP
- Zoro #
- G504846712
- UPC #
- 885612888051
- Country of Origin
- Unknown
- Finish
- Polished Chrome
- Material
- Brass/Plastic
- Color
- Polished Chrome
- Item
- Statement 39" slidebar
- Weight
- 3.75 lbs
Dimensions
- Length
- 3.5625 in.
- Height
- 40 in.
- Depth
- 6.9375 in.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.