Traditional GB1412CSW Made To Match 12" Stainless Steel Grab Bar, White, 15 L, Stainless Steel
- Mfr # GB1412CSW
- Zoro # G3109120
product price:Â
$
40.69
/ea
Key Features
Length
15
Finish
White
Type
Traditional
Material
Stainless Steel
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB1412CSW
- Zoro #
- G3109120
- UPC #
- 663370841255
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15
- Width
- 2 3/4 in
- Height
- 2.75
- Bar Length
- 12"
Details
- Finish
- White
- Type
- Traditional
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Color
- White
- Dia
- 1-1/4"
- Mounting Type
- Drill and Screw Mount
- Item
- GB1412CSW Made To Match 12" Stainless Steel Grab Bar, White
- Includes
- Grab Bar; Mounting Hardware
- Features
- 18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Weight
- 1.21
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.