Simplex 50 Replacement Face Insert, Soft
- Mfr # 3201.05
- Zoro # G504857770
product price:Â
$
13.99
/ea
Key Features
Face Diameter
1.96
Features
Soft, non-marring
For Use With
Halder Simplex Mallets
Overall Length
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3201.05
- Zoro #
- G504857770
- UPC #
- 04030618300946
- Country of Origin
- Germany
Dimensions
- Face Diameter
- 1.96
- Overall Length
- 2
Details
- Features
- Soft, non-marring
- For Use With
- Halder Simplex Mallets
- Item
- Simplex 50 Replacement Face Insert,Soft
Description
Simplex 50 Replacement Face Insert,Soft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.