Shop URREA
See all product information
Create Account
Anti Shock plastic faces 16 Oz
- Mfr # 1383A
- Zoro # G0278592
product price:Â
$
75.99
/ea
Key Features
Tip Material
Aluminum
Color
Red
Overall Length
3.54
For Use With
Super duty
Face diameter
1-35/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1383A
- Zoro #
- G0278592
- UPC #
- 660731629866
- Country of Origin
- Italy
Dimensions
- Overall Length
- 3.54
- Face diameter
- 1-35/64"
- Head length
- 4-19/64"
Details
- Tip Material
- Aluminum
- Color
- Red
- For Use With
- Super duty
- Item
- Hammer
Description
Reduces shock to the operators arm increases productivity. Unbreakable handle, which extends the life hammer and reduces the possibility of accidents. System faces are interchangeable and patented. It facilitates change and increased fixation. Head of anodized aluminum alloy 6026 100 Shore period after hardness. To hit soft materials without causing damage. Faces: interchangeable. Material head: plastic. Handle: anti-shock. Head weigth: 16 oz. Face diameter: 1-35/64". Head length: 4-19/64"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.