Shop INSIZE

Internal Micrometer

  • Mfr # 3127-E3
  • Zoro # G5049476

product price: 
$
1,392.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
2 1/2 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3127-E3
Zoro #
G5049476
UPC #
-
Country of Origin
China
Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
2.5 in to 3 in, 63 mm to 76 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
2 1/2 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
IP Rating
IP65
Rod Type
Extension
SPC Output
Yes
Maximum Measurement - Inch
3 in
Contact Point Shape
Curved
Minimum Measurement - mm
63 mm
Operation Type
Digital
Number of Micrometers
1
Minimum Measurement - Inch
2.5 in
Accuracy
+/-0.00020 in
Maximum Measurement - mm
76 mm
Coolant Resistant
Yes
Display Type
LCD
Thimble Type
Ratchet
Contact Point Material
Carbide
Includes Battery
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Included Certification
Inspection Certificate
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Data Output Type
Cabled
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2.5 in
Millimeters Measured - Minimum
63 mm
Millimeters Measured - Maximum
76 mm

Dimensions

Maximum Measuring Depth
4.56 in
Battery Size
LR44, SR44
Depth Measurement - Maximum
4.56 in

Description

Digital 3-Point Inside Micrometer, Range 2.5 in to 3 in, 63 mm to 76 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Carbide, Contact Point Shape Curved, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.