Shop DASQUA
Create Account
100-125mm/4-5" IP65 Digital Outside Micrometer
- Mfr # 4410-1125
- Zoro # G3968897
product price:Â
$
260.99
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
- 4410-1125
- Zoro #
- G3968897
- UPC #
- 769053105437
- Country of Origin
- China
Description
Dasqua 100-125mm/4-5" IP65 Digital Outside Micrometer ~ Resolution is 0.001mm/0.00005". ~ Accuracy is 0.003mm/0.00015". ~ Strictly made in accordance with DIN863. ~ Large, easy-to-read Digital display. ~ Class A in electrostatic discharge. ~ Carbide-tipped anvils. ~ Measuring spindle hardened and ground. ~ IP65 protection, coolant & fluid resistant.