Internal Micrometer

  • Mfr # 3127-E0425
  • Zoro # G5049783
product price: 
$
929.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.35 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
SPC Output
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3127-E0425
Zoro #
G5049783
UPC #
-
Country of Origin
China

Dimensions

Maximum Measuring Depth
2.18 in
Battery Size
LR44, SR44
Depth Measurement - Maximum
2.18 in

Details

Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
0.35 in to 0.425 in, 9 mm to 11 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
0.35 in dia. Setting Ring, 4 in Extension Rod
Lock Nut Type
Ratchet Stop
SPC Output
Yes
Rod Type
Extension
IP Rating
IP65
Certification
Certificate of Inspection
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Inside Micrometer Type
3-Point Inside Micrometer
Contact Point Shape
Curved
Data Output Type
Cabled
Minimum Measurement - Inch
0.35 in
Maximum Measurement - Inch
0.425 in
Number of Micrometers
1
Coolant Resistant
Yes
Minimum Measurement - mm
9 mm
Display Type
LCD
Thimble Type
Ratchet
Includes Battery
Yes
Included Certification
Inspection Certificate
Contact Point Material
Steel
Accuracy
+/- 0.00016 in
Maximum Measurement - mm
11 mm
Operation Type
Digital
Millimeters Measured - Minimum
9 mm
Inches Measured - Minimum
0.35 in
Inches Measured - Maximum
0.425 in
Millimeters Measured - Maximum
11 mm

Description

Digital 3-Point Inside Micrometer, Range 0.35 in to 0.425 in, 9 mm to 11 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Steel, Contact Point Shape Curved, Display Type LCD

Ratings & reviews