Shop INSIZE

Internal Micrometer

  • Mfr # 3127-E25
  • Zoro # G5049896

product price: 
$
1,268.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
2 1/2 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3127-E25
Zoro #
G5049896
UPC #
-
Country of Origin
China
Item
Digital 3-Point Inside Micrometer
Resolution
0.00005 in, 0.001 mm
Range
2 in to 2.5 in, 51 mm to 63 mm
Features
Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop, SR44 or LR44 battery
Includes
2 1/2 in dia. Setting Ring, 6 in Extension Rod
Lock Nut Type
Ratchet Stop
Certification
Certificate of Inspection
IP Rating
IP65
SPC Output
Yes
Rod Type
Extension
Contact Point Material
Carbide
Thimble Type
Ratchet
Data Output Type
Cabled
Compatible Data Output Cable
Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Maximum Measurement - Inch
2.5 in
Contact Point Shape
Curved
Functions
ABS/INC, Automatic Power Off, Data Output, Inch/mm Conversion, On/Off
Maximum Measurement - mm
63 mm
Coolant Resistant
Yes
Accuracy
+/-0.00020 in
Number of Micrometers
1
Operation Type
Digital
Includes Battery
Yes
Included Certification
Inspection Certificate
Inside Micrometer Type
3-Point Inside Micrometer
Display Type
LCD
Minimum Measurement - Inch
2 in
Minimum Measurement - mm
51 mm
Inches Measured - Minimum
2 in
Millimeters Measured - Maximum
63 mm
Millimeters Measured - Minimum
51 mm
Inches Measured - Maximum
2.5 in

Dimensions

Battery Size
LR44, SR44
Maximum Measuring Depth
4.56 in
Depth Measurement - Maximum
4.56 in

Description

Digital 3-Point Inside Micrometer, Range 2 in to 2.5 in, 51 mm to 63 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Battery Size LR44, SR44, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Contact Point Material Carbide, Contact Point Shape Curved, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.