Shop FRESHWAVE IAQ
See all product information
Create Account
Carpet & Upholstery Odor Eliminator, 1gal
- Mfr # 572
- Zoro # G5052494
product price:Â
$
50.99
/ea
Key Features
Recommended Dilution
Ready to Use
pH
6.3
Size
1 gal
Removes
Odors
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572
- Zoro #
- G5052494
- UPC #
- 816920005724
- Country of Origin
- United States
- Item
- Carpet Odor Eliminator
- Recommended Dilution
- Ready to Use
- pH
- 6.3
- Removes
- Odors
- Fragrance
- Unscented
- Container Type
- Jug
- For Use With
- Carpet, Upholstery
- Product Label
- Carpet and Upholstery Additive
- Maximum RTU Yield per Container
- 1 gal
- pH Value
- Neutral
- pH Level
- 6.3
- Cleaner Form
- Liquid
- Biodegradable
- Yes
- Product Series
- No Series
- Cleaner Type
- Carpet Cleaner, Upholstery Cleaner
- Compatible Product Type
- Carpet, Upholstery
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Description
Carpet Odor Eliminator, Cleaner Type Carpet Cleaner, Upholstery Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet and Upholstery Additive, Biodegradable Yes, For Use With Carpet, Upholstery, Maximum RTU Yield per Container 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.