Shop ECOLAB

Carpet and Upholstery Cleaner, 1 gal, PK4

  • Mfr # 6114635
  • Zoro # G223655022

product price: 
$
172.99
/pk of 4, $43.25/ea
Free Shipping & Returns

Key Features

Base Formula
Water-Based
Container Type
Bottle
Nonflammable
Yes
VOC Content
0 %
Maximum Application Temperature
100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6114635
Zoro #
G223655022
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Base Formula
Water-Based
Container Type
Bottle
Nonflammable
Yes
VOC Content
0 %
Maximum Application Temperature
100 Degrees F
Item
Carpet and Upholstery Cleaner
Low Foaming
No
pH Value
Neutral
Removes
Carpet Spots, Oils
Net Weight
8.925 lb
Minimum Drying Time
6 hr
Cleaner Form
Liquid
Maximum RTU Yield per Container
512 gal
Standards
California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Green Seal Certified, Wool Safe Certified
Maximum Drying Time
12 hr
NSF Rating
Not Rated
Minimum RTU Yield per Container
256 gal
Primary Chemical
Sodium Bicarbonate
Minimum Application Temperature
45 Degrees F
Product Label
Carpet and Upholstery Cleaner
Recommended Dilution
1 to 2 oz per gal
pH Level
9
Cleaner Type
Carpet Cleaner, Upholstery Cleaner
Surfaces for Use On
Carpets and Upholstery
Flash Point
999 Degrees F
Rinse Required
No
Fragrance
Citrus
Biodegradable
Yes
For Use With
Carpet and Upholstery
Compatible Product Type
Carpet and Upholstery

Description

Carpet and Upholstery Cleaner, Cleaner Type Carpet Cleaner, Upholstery Cleaner, Container Type Bottle, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Citrus, Product Label Carpet and Upholstery Cleaner, Standards California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Green Seal Certified, Wool Safe Certified, Base Formula Water-Based, Biodegradable Yes, Flash Point 999 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.