Shop VIEGA

Replacement Handle

  • Mfr # 22170
  • Zoro # G505311370

product price: 
$
7.99
/ea

Key Features

Size
½, ¾
For Use With
Viega MegaPressG Ball Valve Model 6675, 6675.1, 6675.2, 6675.3, Viega ProPress Ball Valve Model 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL
Temp. Range
0 Degrees to 250 Degrees F
Body Material
Galvanized Carbon Steel
Includes
Handle Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22170
Zoro #
G505311370
UPC #
691514221700
Country of Origin
Germany

Dimensions

Size
½, ¾

Details

Item
Replacement Handle
For Use With
Viega MegaPressG Ball Valve Model 6675, 6675.1, 6675.2, 6675.3, Viega ProPress Ball Valve Model 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL
Temp. Range
0 Degrees to 250 Degrees F
Body Material
Galvanized Carbon Steel
Includes
Handle Sleeve
Product Type
Replacement Handle
Material
Carbon Steel
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible with Manufacturer Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible with Series
MegaPress
Compatible with Brand
Viega
For Use With Mfr. Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible Manufacturer Part Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible Manufacturer Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible with Manufacturer Model No.
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible with Mfr. Model No.
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
For Use with Mfr Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible Pump Manufacturer Part Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible Mfr. Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
For Manufacturer Part Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Compatible with Mfr. Model Number
2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3
Shell Material
Carbon Steel
Compatible Series
MegaPress

Description

Replacement Handle, Product Type Replacement Handle, Material Carbon Steel, Compatible with Series MegaPress, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Handle Sleeve, Compatible with Manufacturer Model Number 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3, Compatible with Brand Viega

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.