Shop SERVICE CASTER
See all product information
Create Account
Regency Work Table Locking Caster Replacement
- Mfr # REG-SCC-EX20S514-PPUB-MRN-TLB-112
- Zoro # G505442586
product price:Â
$
48.19
/ea
Key Features
Caster Stem Type
Expanding Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2.69
Wheel Bearing Type
Sealed Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REG-SCC-EX20S514-PPUB-MRN-TLB-112
- Zoro #
- G505442586
- UPC #
- 734005056440
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 2.69
- Wheel Dia.
- 5
- Stem Dia.
- 1-1/2"
- Size
- 5" x 1.25"
Details
- Caster Stem Type
- Expanding Stem
- Wheel Bearing Type
- Sealed Precision Ball Bearing
- Features
- Top lock brake
- Finish
- Bright Zinc Plated Finish
- Durometer
- 60D
- Caster Swivel Lock Type
- Top lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Material
- Polyurethane on Polyolefin
- Load Capacity
- 350
- Includes
- Swivel caster w/top lock brake
- Mounting Type
- Expanding Stem
- Model
- Series #20
Description
High quality swivel caster with brake for all Regency Work Tables and Equipment Stands. Listing is for one (1) Service Caster Series #20 swivel caster with a brake and a 5 inch diameter by 1-1/4 inch maroon polyurethane tread on gray polyolefin core wheel. This Regency Work Table and Equipment Stand replacement caster has a 1-1/2 inch expanding adapter stem and works great on any Regency Work Table and Equipment Stand. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.