Can Wrench, Round Outer Socket
- Mfr # M-216C/REX
- Zoro # G5055775
product price:Â
$
17.69
/ea
Key Features
Number of Pieces
1
SAE or Metric
SAE
Features
Length (In.)
7 in
Material
Plastic and Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-216C/REX
- Zoro #
- G5055775
- UPC #
- 811490011373
- Country of Origin
- China
- Item
- Can Wrench
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Features
- Material
- Plastic and Steel
- Sub-Category
- Ergonomic Can Wrench
- Finish
- Orange Impact Resistant Thermoplastic and Black Oxide
- Handle Material
- Plastic
- Handle Color
- Orange
- Number of Points
- 6-Point
- Tool Weight
- 0.26 lb
- Compatible Lock Type
- 7/8 in Hex
- Key Shape
- Hex
- Product Type
- Ergonomic Can Wrench
- Shell Material
- Plastic and Steel
Dimensions
- Length (In.)
- 7 in
- Overall Length
- 7"
- Hex Size
- 3/8 in, 7/16 in
- Tool Length
- 7 in
- Fits Chest Size
Description
If you are looking for a high-quality can wrench, this JONARD TOOLS M-216C/REX Can Wrench is the tool to have on hand. This 7" long can wrench has a round outer socket that measures 7 in. in length. It is made of plastic and steel, which makes it durable and long lasting. If you want a reliable can wrench that will last for years, this JONARD TOOLS product is the one to choose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.