Skt Wrch St, Chrm, 12Pt, 3/16 - 7/8 in

  • Mfr # 4YP76
  • Zoro # G1338452
product price: 
$
79.19
/ea

Key Features

Number of Pieces
51
Includes
1/4 in Drive Socket Spinner, 3/8 in Drive Extension 3 in, , 3/8 in F x 1/4 in M Adapter
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6, 12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4YP76
Zoro #
G1338452
UPC #
190735860007
Country of Origin
Multiple
Item
Socket Wrench Set
Number of Pieces
51
Includes
1/4 in Drive Socket Spinner, 3/8 in Drive Extension 3 in, , 3/8 in F x 1/4 in M Adapter
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6, 12
Finish
Chrome
Flex Socket Point Styles Included
None
Ratchets Included
Quick-Release 7-3/4 in
Deep Socket Point Styles Included
12
Sockets Included
(40) Standard 6-Point, Standard 12-Point, (6) Deep 12-Point
Measurement Type
Metric, SAE
Material
Alloy Steel
Tether Style
Tether Capable
Socket Shape
12-Point, 6-Point
Reversing
Reversible
Container Features
Dust Resistant
Number of Geared Teeth
84
Head Shape
Pear
Drive Type
Hand
Number of Deep Sockets
6
Tether Ready Drive Tools
Tether Capable
Piece Count Range
51 to 75
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Locking
Locking Not Included
Includes Standard Sockets
Standard Sockets Included
Minimum Arc Swing
5 Degrees
Includes Socket Bits
Socket Bits Not Included
Head Type
Standard
Insulated
Not Insulated
Includes Wrenches
Wrenches Not Included
Number of Standard Sockets
40
Tether Ready Sockets
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Corrosion Resistant
Corrosion-Resistant
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
5 Degrees
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Dimensions

Socket Size Range
3/16 in to 7/8 in, 4 mm to 19 mm
Drive Size
1/4 in, 3/8 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 19 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm,
Standard Socket Size
4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in
Standard Socket Sizes
4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in

Description

Socket Wrench Set, Standard Socket Count/Style (40) 6-Point, 12-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm,, Deep Socket Count/Style (6) 12-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews