Shop BIG HORN
See all product information
Create Account
Multi-Angle Ruler Drill Guide
- Mfr # 19591
- Zoro # G506376538
product price:Â
$
17.29
/ea
Key Features
Material
Aluminum
Tape Measure Product Grouping
Tile, Construction, Brick, Lumber, Laminate, Flooring, etc.
Construction
Combine Both Sides to Create Longer Rules For Complex Shapes
Measurement Type
Centimeters/Inches
Head Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19591
- Zoro #
- G506376538
- UPC #
- 766565195918
- Country of Origin
- China
- Item
- Ruler
- Material
- Aluminum
- Tape Measure Product Grouping
- Tile, Construction, Brick, Lumber, Laminate, Flooring, etc.
- Construction
- Combine Both Sides to Create Longer Rules For Complex Shapes
- Measurement Type
- Centimeters/Inches
- Head Material
- Aluminum
- Blade Material
- Industrial Grade Aluminum Allow
- Color
- Black
- Markings
- Laser- Engraved
Description
Big Horn 19591 . Built by premium aluminum alloy, this helps make sure that the aluminum ruler does not break from bending or rusting, hence increasing its life, and it is better than plastic version to provide a more durable, sturdy construction.
This angle ruler has six-piece ruler and metal knobs with a tile positioning hole opener. With folding 6 sides, users can easily create and measure special angles or shapes by the angle finder tool to improve work efficiency.
Laser-etched marking, our multi-angle template tool comes with a laser engraved centimeters and inches lines, keep clear even you use the slide ruler for a long time, easy to read for precision measurements. Also, the screws included are large to allow for one-handed alterations, very easy to use.
This angle ruler has six-piece ruler and metal knobs with a tile positioning hole opener. With folding 6 sides, users can easily create and measure special angles or shapes by the angle finder tool to improve work efficiency.
Laser-etched marking, our multi-angle template tool comes with a laser engraved centimeters and inches lines, keep clear even you use the slide ruler for a long time, easy to read for precision measurements. Also, the screws included are large to allow for one-handed alterations, very easy to use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.