Threaded Plug Gauge, 7/8"-20, UNEF
- Mfr # 301159050
- Zoro # G316147601
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-20
Thread Type
UNEF
Dimension Type
Inch
Pitch Diameter - Go Member
0.8425 in
Pitch Diameter - No-Go Member
0.8468 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301159050
- Zoro #
- G316147601
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Thread Class
- 3B
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go/No-Go (Plus/Minus)
- Tolerance Class
- X
- Included Handle
- Taperlock 3B
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Handle Design
- Assembly
Dimensions
- Thread Size
- 7/8"-20
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.8425 in
- Pitch Diameter - No-Go Member
- 0.8468 in
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 5/8 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 7/8 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8425 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.