Regulator

  • Mfr # 403050000D
  • Zoro # G506600749
product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CGA E-4
Application
General Purpose
Inlet Connection Size
1/4 in
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
403050000D
Zoro #
G506600749
UPC #
725636337572
Country of Origin
United States

Dimensions

Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Fits Chest Size
Equipped with Tamper-Proof, Self-Reseating Internal Safety Valve, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter

Details

Item
Gas Regulator
Body Material
Brass
Standards
CGA E-4
Application
General Purpose
Seat Material
PTFE
Outlet Pressure (Maximum)
50 psig
Outlet Connection Type
FNPT
Manufacturer Part Number
403050000D
Filter Material
Bronze
Flow Coefficient
0.17
Diaphragm Material
Neoprene
Inlet Pressure (Maximum)
3,000 psig
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Number of Stages
Single Stage
Bonnet Material
Painted Die Cast
Inlet Connection Gender
Female
Features
Equipped with Tamper-Proof, Self-Reseating Internal Safety Valve, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter
Regulator Series
GP403
Control Type
Knob
Outlet Pressure (Minimum)
0 psig
Maximum Gauge Outlet Pressure
100 psig
Outlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Gas Regulator, Maximum Gauge Outlet Pressure 100 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Inlet Connection Type NPT, Manufacturer Part Number 403050000D, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Body Material Brass, Diaphragm Material Neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews