Shop VAISALA
See all product information
Create Account
Remote Reading Thermometer, Digital
- Mfr # 3780113
- Zoro # G507167265
product price:Â
$
1,289.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature °C
-40 Degrees C
Testing Functions
Min/Max Temperature
Temperature Units
Celsius, Fahrenheit
Battery Size
AA
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3780113
- Zoro #
- G507167265
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Battery Size
- AA
- Probe Diameter
- 0.5 in
- Probe Length
- 8 in
- Cable Length
- 47 in
Description
Thermometers, Accuracy +/-0.36 Degrees F @ 32 to 104 Degrees F, Cable Length 47 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.