Shop SPECTRUM
See all product information
Create Account
Bromothymol Blue, Reagent, ACS, 100g
- Mfr # BR154-100GM
- Zoro # G7960248
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
624.39
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR154-100GM
- Zoro #
- G7960248
- UPC #
- -
- Country of Origin
- United States
- Item
- Bromothymol Blue
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Molecular Weight
- 624.39
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C27H28O5SBr2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 76-59-5
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Bromothymol Blue
- Container Material
- Amber Glass
- Quantity
- 100
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Bromothymol Blue, Concentration Not Applicable, CAS Number 76-59-5, Molecular Weight 624.39, Chemical Formula C27H28O5SBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.