Shop CARSON
See all product information
Create Account
Nature, Camping, Concerts, Hunting, Outdoor Activity, Sporting Events Binocular, 8x Magnification
- Mfr # VX-833
- Zoro # G507194827
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Magnification
8x
Prism Type
Bak-4 Roof
Optical Lens Coating
Fully Multi-Coated
Includes
Binocular Case, Binocular Neck Strap, Case Strap, Microfiber Cleaning Cloth, Protective Lens Cap
Field of View
372 ft @ 1,000 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VX-833
- Zoro #
- G507194827
- UPC #
- 750668014245
- Country of Origin
- China
Dimensions
- Height (In.)
- 2 in
- Length (In.)
- 5 in
- Width (In.)
- 5 1/4 in
Details
- Item
- Binocular
- Magnification
- 8x
- Prism Type
- Bak-4 Roof
- Optical Lens Coating
- Fully Multi-Coated
- Includes
- Binocular Case, Binocular Neck Strap, Case Strap, Microfiber Cleaning Cloth, Protective Lens Cap
- Field of View
- 372 ft @ 1,000 yd
- Type
- Nature, Camping, Concerts, Hunting, Outdoor Activity, Sporting Events
- Weather Resistant
- Fog Resistant, Water Resistant
- Weight
- 1.02 lb
Description
Binocular, Nature, Camping, Concerts, Hunting, Outdoor Activity, Sporting Events, Magnification 8x, Field of View 372 ft @ 1,000 yd, Prism Type Bak-4 Roof, Length (In.) 5 in, Width (In.) 5 1/5 in, Height (In.) 2 in, Optical Lens Coating Fully Multi-Coated, Weather Resistant Fog Proof, Water Proof, Weight 1.02 lb, Includes Binocular Case, Binocular Neck Strap, Case Strap, Microfiber Cleaning Cloth, Protective Lens Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.