Shop REVO AMERICA
See all product information
Create Account
RUP321MD16GB16G-8T Ultra Plus HD 32 Channel 8TB NVR Surveillance System with 32 x 4 Megapixel Cameras
- Mfr # RUP321MD16GB16G-8T
- Zoro # G903778997
product price:Â
$
6,509.99
/ea
Free Shipping & Returns
Key Features
Includes
1(6) 4MP Indoor/Outdoor IP Bullet Cameras with 100' Night Vision, 1(6) 4MP Indoor/Outdoor IP Mini Dome Cameras with 100' Night Vision, 3(2) 100' Cat 5e Cable.
Connectivity Technology
Wired
HDMI
Yes
System Components
Network Video Recorder
Night Vision
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUP321MD16GB16G-8T
- Zoro #
- G903778997
- UPC #
- 45924597601
- Country of Origin
- China
- Item
- Video Surveillance System
- Includes
- 1(6) 4MP Indoor/Outdoor IP Bullet Cameras with 100' Night Vision, 1(6) 4MP Indoor/Outdoor IP Mini Dome Cameras with 100' Night Vision, 3(2) 100' Cat 5e Cable.
- Connectivity Technology
- Wired
- HDMI
- Yes
- System Components
- Network Video Recorder
- Night Vision
- Yes
- Number of Channels
- 32
- USB
- Yes
- Hard Drive Capacity
- 8 TB
- Number of Audio In Ports
- 1
- Remote Management
- Yes
- Number of VGA Outputs
- 1
- Video Formats
- H.265
- Ethernet
- Yes
- Number of Audio Out Ports
- 1
Description
With incredible video quality, ease of use, and powerful networking tools, Revo Ultra is the very best that Revo has to offer. Enjoy additional professional and premium-residential features with Revo Ultra Plus. The Revo Ultra's superb video quality is based on IP, or Internet Protocol, technology which brings the power and beauty of digital high definition video right to the heart of your surveillance.
Features- H.265 Compression, support up to 12MP Cameras and up to an astounding 32TB of Hard Drive Capacity.
- View your Revo Ultra 4MP cameras from anywhere.
- Using the Revo Ultra Mobile smartphone app, simply set up an account and then scan your NVRs QR code to begin mobile viewing.
- Access your Ultra NVR via the web using www.myrevocloud.com, compatible with Internet Explorer.
- Want to view multiple Revo Ultra units at different locations from a single computer With Revo EZStation Software.
- Design your own custom layout of which cameras you'd like to view with Video Wall, or even lay them out on a custom map of your property with E-Map.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.