Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 16C 1616 PIN RECP WALL CA3100R245PF80

ER 16C 1616 PIN RECP WALL (Discontinued)

  • Mfr # CA3100R245PF80
  • Zoro # G507551668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R245PF80
Zoro #
G507551668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

No. of Contacts
16
Termination Method
Crimp
Amperage Rating
13A
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Wall Mount
Insert Arrangement
24-5
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.