Shop ZURN
See all product information
Create Account
Urinal Sensor, Plastic
- Mfr # PEMS6000-26A
- Zoro # G5076032
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Zurn
For Use With
Zems Urinal Valves
For Use With Mfr. Model Number
ZEMS 6190, ZEMS6001AV, ZEMS6003AV, ZEMS6195
Material
Copper, Plastic
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEMS6000-26A
- Zoro #
- G5076032
- UPC #
- 670240526716
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3 3/4 in
- Overall Width
- 5 in
- Overall Depth
- 8 1/4 in
Details
- Item
- Sensor Assembly
- Fits Brand
- Zurn
- For Use With
- Zems Urinal Valves
- For Use With Mfr. Model Number
- ZEMS 6190, ZEMS6001AV, ZEMS6003AV, ZEMS6195
- Material
- Copper, Plastic
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Color
- Black
- Includes
- Sensor Module Assembly
- Material of Construction
- Plastic, Copper
- Type
- Sensor
- Finish
- Unfinished
- Handle Type
- Sensor
- Compatible Brand
- Zurn
- Compatible SubBrand
- Flush Valves
- Compatible Series
- ZEMS
- Compatible Product Type
- Urinals
- Compatible Manufacturer Part Number
- ZEMS 6190, ZEMS6001AV, ZEMS6003AV, ZEMS6195
- Product Type
- Sensor Assembly
- Shell Material
- Copper, Plastic
- Wire Color
- Black
Description
Urinal Sensor, Handle Type Sensor, Material of Construction Plastic, Operation Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.