Blower Assembly, 12.5x12.8x12.6 in
- Mfr # AM39729
- Zoro # G4375847
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal and Plastic
For Use With
3CFJ5
Overall Width
12.6 in
Material
Metal, Plastic
Standards
California Proposition 65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM39729
- Zoro #
- G4375847
- UPC #
- 662766497014
- Country of Origin
- United States
Dimensions
- Overall Width
- 12.6 in
- Overall Height
- 12.5 in
- Overall Length
- 12.8 in
- Wire Rope Length
- 12.8 in
- Length
- 12.8 in
Details
- Item
- Wes3 1 Wwt Cp Water Supply Inlet Cap
- Material of Construction
- Metal and Plastic
- For Use With
- 3CFJ5
- Material
- Metal, Plastic
- Standards
- California Proposition 65
- For BTU Range
- Up to 199K BTU
- Application
- Commercial gas installation
- Compatible Manufacturer Part Number
- 476285/GN100-200, 476292/TN100-200, 479828/GN100-200A, 480107/GN37-200, 480107/GN37-200-1, 522777/TN37-200-1, 530208/GN100-200H, 580517/G100-400H, 580760/G100-200AH
- For BTU Range - Maximum
- 199,000 BTU
- Compatible Product Type
- Commercial Gas Water Heaters
- Compatible Brand
- Rheem
- Includes
- Combustion Blower, Inlet Plate, Outlet Gasket
- Shell Material
- Metal, Plastic
Description
Blower Assembly, Compatible Manufacturer Part Number 476285/GN100-200, 476292/TN100-200, 479828/GN100-200A, 480107/GN37-200, 480107/GN37-200-1, 522777/TN37-200-1, 530208/GN100-200H, 580517/G100-400H, 580760/G100-200AH, For BTU Range Up to 199K BTU, Mounting Orientation Not Applicable, Overall Height 12.5 in, Overall Length 12.8 in, Overall Width 12.6 in, Product Type Blower Assembly, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Commercial gas installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.