Surface Guard, Flat, White
- Mfr # 60-6730-1
- Zoro # G5083403
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
White
Overall Width
2 in
Inside Width
2 in
Bumper Guard Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-6730-1
- Zoro #
- G5083403
- UPC #
- 885230080820
- Country of Origin
- Germany
- Item
- Surface Guard
- Material
- Polyurethane Foam
- Color
- White
- Bumper Guard Shape
- Flat
- Series
- D
- Temp. Range
- -40 Degrees F to 212 Degrees F
- Bumper Guard Mounting Method
- Self Adhesive
- Bumper Guard Item
- Surface Guard
- Bumper Guard Material
- Polyurethane Foam
- Shape
- Flat
- Features
- Abrasion-Resistant
- Operating Temperature - Maximum
- 212 Degrees F
- Use Location
- Indoor, Outdoor
- Product Type
- Surface Guard
- Operating Temperature - Minimum
- -40 Degrees F
- Shell Material
- Polyurethane Foam
- Wire Color
- White
- Traction Material
- Polyurethane Foam
Dimensions
- Overall Width
- 2 in
- Inside Width
- 2 in
- Overall Height
- 3/4 in
- Overall Length
- 197 in
- Overall Thickness
- 0.8 in
- Wire Rope Length
- 197 in
- Length
- 197 in
- Fits Chest Size
- Abrasion-Resistant
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 197 in, Overall Width 2 in, Overall Height 3/4 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material Polyurethane Foam, White, Inside Width 2 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Abrasion-Resistant, Series D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.