Shop VESTIL
See all product information
Create Account
Universal Post, Steel, 18 In. H, Yellow
- Mfr # GR-H2R-DI-TP18-YL
- Zoro # G105971967
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in.
Material
Steel
Finish
Powder Coat
Length
10
Weight
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-H2R-DI-TP18-YL
- Zoro #
- G105971967
- UPC #
- 691215021548
- Country of Origin
- United States
- Item
- Stl Drop in Grd Rail Post 18" Ylw
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 24
- For Use With
- Highway Guard Rail Systems
- Color
- Yellow
- Includes
- (1) Drop-in Tubular Guard Rail Post
- Guard Rail Accessory Item
- Drop in Tubular Guard Rail Post
- Guard Rail Item
- Highway Guard Rail Systems
- Features
- Four pre-drilled mountin.g holes allows fast and easy in.stallation. Economical system can be utilized in.doors or outdoors. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage. Steel offers strong reliable protection
- Number of Mounting Holes
- 4
- Guard Rail Levels
- 1
Dimensions
- Depth
- 10 in.
- Length
- 10
- Height
- 18
- Width
- 10 in
- Overall Length
- 10 in.
- Overall Height
- 18 in.
- Overall Width
- 10 in.
- Length (Ft.)
- 5/6 ft.
- Mounting Plate Dimensions
- 9-7/8" x 9-3/4"
Description
Steel, Guard Rail Levels Single, Safety Yellow, Post Dimensions (W x D) 5 In. x 5 In., Mounting Plate Dimensions 10 In. x 10 In., Net Weight 24 lb., Includes (4) Holes 8 In. on Center, Post Height 18 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.